Drill Bushing, Type P, Drill Size No 72
Mfr # P108AJ
Zoro # G6244822
product price: $32.89
/eaKey Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bushing Wall Type
Standard Wall
Drill Size
#72
Material
52100 Thru Hardened
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P108AJ
Zoro #
G6244822
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#72
Overall Length
1/2 in
Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#72
Size- Decimal
#72 (0.0250)
Size - Decimal
63/64 in - 0.9844
Details
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Decimal Equivalent
0.0250
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.