Drill Bushing, Type P, Drill Size No 74
Mfr # P105AH
Zoro # G6244567
product price: $32.15
/eaKey Features
Rockwell Hardness
RC 62-64
Measurement System
Wire
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
5/32 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P105AH
Zoro #
G6244567
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
5/32 in
Inside Dia.
#74
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#74 (0.0225)
Drill Size
#74
Overall Length
5/16 in
Size - Decimal
#74 - 0.0225
Details
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.0225
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.