Zoro Homepage

Drill Bushing, Type P, Drill Size No 75

  • Mfr # P138AG

  • Zoro # G6246116


product price: $32.89
/ea

Key Features

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#75 (0.0210)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138AG
Zoro #
G6246116
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#75 (0.0210)
Drill Size
#75
Inside Dia.
#75
Overall Length
1/2 in
Size - Decimal
R - 0.3390

Details

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0210
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.