Zoro Homepage

Drill Bushing, Type P, Drill Size No 76

  • Mfr # P106AF

  • Zoro # G6244664


product price: $32.99
/ea

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Size
#76
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106AF
Zoro #
G6244664
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#76
Size- Decimal
#76 (0.0200)
Outside Dia.
5/32 in
Overall Length
3/8 in
Inside Dia.
#76
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#76 - 0.0200

Details

Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0200
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.