Zoro Homepage

Drill Bushing, Type P, Drill Size No 79

  • Mfr # P106AB

  • Zoro # G6244621


product price: $32.99
/ea

Key Features

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#79 (0.0145)
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106AB
Zoro #
G6244621
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#79 (0.0145)
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Drill Size
#79
Inside Dia.
#79
Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#79 - 0.0145

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.0145
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.