Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 8

  • Mfr # P264GB

  • Zoro # G3086505


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Inside Dia.
#8
Drill Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P264GB
Zoro #
G3086505
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#8
Drill Size
#8
Size- Decimal
#8 (0.1990)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
13/32 in
Size - Decimal
1 in - 1.0000

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1990
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.