Drill Bushing, Type P, Drill Size No 8
Mfr # P268GB
Zoro # G3084999
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Rockwell Hardness
RC 62-64
Outside Dia.
13/32 in
Decimal Equivalent
0.1990
Material
52100 Thru Hardened
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P268GB
Zoro #
G3084999
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#8 (0.1990)
Inside Dia.
#8
Drill Size
#8
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
1/4 in - 0.2500
Details
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1990
Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Wire
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.