Zoro Homepage

Drill Bushing, Type P, Drill Size No 8

  • Mfr # PT2410GB

  • Zoro # G3063895


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Size- Decimal
#8 (0.1990)
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Inside Dia.
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2410GB
Zoro #
G3063895
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#8 (0.1990)
Inside Dia.
#8
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Overall Length
5/8 in
Drill Size
#8
Outside Dia.
3/8 in
Size - Decimal
5/16 in - 0.3125

Details

Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1990
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.