Drill Bushing, Type P, Drill Size No 80
Mfr # P105AA
Zoro # G6244497
product price: $32.19
/eaKey Features
Inside Dia.
#80
Drill Size
#80
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Decimal Equivalent
0.0135
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P105AA
Zoro #
G6244497
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#80
Drill Size
#80
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#80 (0.0135)
Overall Length
5/16 in
Size - Decimal
#80 - 0.0135
Details
Decimal Equivalent
0.0135
Measurement System
Wire
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.