Drill Bushing, Type P, Drill Size No 9
Mfr # P268FZ
Zoro # G3085017
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Size
#9
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P268FZ
Zoro #
G3085017
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#9
Inside Dia.
#9
Size- Decimal
#9 (0.1960)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
13/32 in
Size - Decimal
1/4 in - 0.2500
Details
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.1960
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.