Zoro Homepage

Drill Bushing, Type P, Drill Size No 9

  • Mfr # P3222FZ

  • Zoro # G3050190


product price: $8.95
/ea

Key Features

Drill Size
#9
Decimal Equivalent
0.1960
Rockwell Hardness
RC 62-64
Inside Dia.
#9
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3222FZ
Zoro #
G3050190
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#9
Inside Dia.
#9
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
#9 (0.1960)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1/2 in
Size - Decimal
S - 0.3480

Details

Decimal Equivalent
0.1960
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.