Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 9

  • Mfr # P326FZ

  • Zoro # G3048081


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Heat Treatment
Through Hardened
Drill Size
#9
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P326FZ
Zoro #
G3048081
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/8 in
Drill Size
#9
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Inside Dia.
#9
Size- Decimal
#9 (0.1960)
Size - Decimal
X - 0.3970

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.1960
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.