Drill Bushing, Type P, Drill Size No 9
Mfr # P328FZ
Zoro # G3102675
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Size- Decimal
#9 (0.1960)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P328FZ
Zoro #
G3102675
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size- Decimal
#9 (0.1960)
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1/2 in
Inside Dia.
#9
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
#9
Size - Decimal
#56 - 0.0465
Details
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1960
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.