Drill Bushing, Type P, Drill Size No 9
Mfr # PT244FZ
Zoro # G3062510
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT244FZ
Zoro #
G3062510
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1/4 in
Inside Dia.
#9
Size- Decimal
#9 (0.1960)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#9
Size - Decimal
5/8 in - 0.6250
Details
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Finish
High Speed Steel
Decimal Equivalent
0.1960
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.