Zoro Homepage

Drill Bushing, Type P, Drill Size O

  • Mfr # P326IOR

  • Zoro # G3102718


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Outside Dia.
1/2 in
Material
52100 Thru Hardened
Measurement System
Letter
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P326IOR
Zoro #
G3102718
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
1/2 in
Overall Length
3/8 in
Drill Size
O
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
O (0.3160)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
O
Size - Decimal
#56 - 0.0465

Details

Material
52100 Thru Hardened
Measurement System
Letter
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.3160
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.