Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size O

  • Mfr # P328IO

  • Zoro # G3102106


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
52100 Thru Hardened
Size- Decimal
O (0.3160)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328IO
Zoro #
G3102106
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1/2 in
Size- Decimal
O (0.3160)
Outside Dia.
1/2 in
Drill Size
O
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
O
Size - Decimal
#59 - 0.0410

Details

Material
52100 Thru Hardened
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.3160
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.