Drill Bushing, Type P, Drill Size O
Mfr # P4022IO
Zoro # G3084518
product price: $8.95
/eaKey Features
Material - Machining
High Speed Steel
Inside Dia.
O
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4022IO
Zoro #
G3084518
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
O
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 3/8 in
Size- Decimal
O (0.3160)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Drill Size
O
Size - Decimal
1/8 in - 0.1250
Details
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.3160
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Letter
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.