Zoro Homepage

Drill Bushing, Type P, Drill Size O

  • Mfr # P404IO

  • Zoro # G3084046


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Head Material
High Speed Steel
Drill Size
O
Inside Dia.
O
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
O (0.3160)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P404IO
Zoro #
G3084046
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
O
Inside Dia.
O
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
O (0.3160)
Overall Length
1/4 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
10.50mm - 0.4134

Details

Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Measurement System
Letter
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3160
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.