Zoro Homepage

Drill Bushing, Type P, Drill Size O

  • Mfr # P405IO

  • Zoro # G3069276


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material - Machining
High Speed Steel
Inside Dia.
O
Size- Decimal
O (0.3160)
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P405IO
Zoro #
G3069276
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
O
Size- Decimal
O (0.3160)
Overall Length
5/16 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
O
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
31/64 in - 0.4844

Details

Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3160
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.