Zoro Homepage

Drill Bushing, Type P, Drill Size O

  • Mfr # P4812IO

  • Zoro # G3067928


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
52100 Thru Hardened
Measurement System
Letter
Outside Dia.
3/4 in
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4812IO
Zoro #
G3067928
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Overall Length
3/4 in
Drill Size
O
Inside Dia.
O
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
O (0.3160)
Size - Decimal
37/64 in - 0.5781

Details

Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Measurement System
Letter
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.3160
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.