Drill Bushing, Type P, Drill Size O
Mfr # P4816IO
Zoro # G3061637
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Measurement System
Letter
Size- Decimal
O (0.3160)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4816IO
Zoro #
G3061637
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
O (0.3160)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
O
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Inside Dia.
O
Size - Decimal
53/64 in - 0.8281
Details
Measurement System
Letter
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3160
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.