Drill Bushing, Type P, Drill Size O
Mfr # P4822IO
Zoro # G3061296
product price: $8.95
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
O (0.3160)
Measurement System
Letter
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4822IO
Zoro #
G3061296
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
O (0.3160)
Overall Length
1 3/8 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
O
Inside Dia.
O
Size - Decimal
55/64 in - 0.8594
Details
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.3160
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.