Zoro Homepage

Drill Bushing, Type P, Drill Size O

  • Mfr # PT3616IO

  • Zoro # G3093128


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Drill Size
O
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3616IO
Zoro #
G3093128
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
O
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
O
Size- Decimal
O (0.3160)
Overall Length
1 in
Outside Dia.
9/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#29 - 0.1360

Details

Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Letter
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3160
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.