Drill Bushing, Type P, Drill Size P
Mfr # P404IR
Zoro # G1833660
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Letter
Inside Dia.
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P404IR
Zoro #
G1833660
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Inside Dia.
P
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
P
Size- Decimal
P (0.3230)
Size - Decimal
10.50mm - 0.4134
Details
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Letter
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3230
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.