Zoro Homepage

Drill Bushing, Type P, Drill Size P

  • Mfr # P406IR

  • Zoro # G3069081


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P406IR
Zoro #
G3069081
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Drill Size
P
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
P
Size- Decimal
P (0.3230)
Size - Decimal
33/64 in - 0.5156

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.3230
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Hardness
Rc 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.