Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size P

  • Mfr # P4816IR

  • Zoro # G3061628


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Measurement System
Letter
Hardness
Rc 62-64
Outside Dia.
3/4 in
Decimal Equivalent
0.3230
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4816IR
Zoro #
G3061628
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
P
Overall Length
1 in
Size- Decimal
P (0.3230)
Inside Dia.
P
Size - Decimal
53/64 in - 0.8281

Details

Measurement System
Letter
Hardness
Rc 62-64
Decimal Equivalent
0.3230
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.