Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size P

  • Mfr # P4822IR

  • Zoro # G3061278


product price: $8.39
/ea

Key Features

Inside Dia.
P
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4822IR
Zoro #
G3061278
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
P
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
P (0.3230)
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Drill Size
P
Size - Decimal
55/64 in - 0.8594

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3230
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.