Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size P

  • Mfr # PT3610IR

  • Zoro # G3093347


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT3610IR
Zoro #
G3093347
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
P
Drill Size
P
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
P (0.3230)
Outside Dia.
9/16 in
Size - Decimal
#28 - 0.1405

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3230
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Measurement System
Letter
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.