Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size P

  • Mfr # PT3616IR

  • Zoro # G3093100


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Outside Dia.
9/16 in
Material - Machining
High Speed Steel
Decimal Equivalent
0.3230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT3616IR
Zoro #
G3093100
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
P (0.3230)
Inside Dia.
P
Drill Size
P
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#29 - 0.1360

Details

Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.3230
Material
52100 Thru Hardened
Measurement System
Letter
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.