Drill Bushing, Type P, Drill Size P
Mfr # PT364IR
Zoro # G3093015
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
P
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT364IR
Zoro #
G3093015
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
P
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
P (0.3230)
Drill Size
P
Overall Length
1/4 in
Outside Dia.
9/16 in
Size - Decimal
#29 - 0.1360
Details
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Letter
Hardness
Rc 62-64
Decimal Equivalent
0.3230
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.