Drill Bushing, Type P, Drill Size P
Mfr # PT368IR
Zoro # G3092741
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT368IR
Zoro #
G3092741
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia.
9/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
P
Size- Decimal
P (0.3230)
Inside Dia.
P
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#30 - 0.1285
Details
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.3230
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.