Zoro Homepage

Drill Bushing, Type P, Drill Size Q

  • Mfr # P4022IW

  • Zoro # G3084481


product price: $8.95
/ea

Key Features

Material
52100 Thru Hardened
Bushing Head Type
Headless
Outside Dia.
5/8 in
Measurement System
Letter
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022IW
Zoro #
G3084481
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
Q (0.3320)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Drill Size
Q
Inside Dia.
Q
Size - Decimal
1/8 in - 0.1250

Details

Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Letter
Decimal Equivalent
0.3320
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.