Drill Bushing, Type P, Drill Size Q
Mfr # P4816IW
Zoro # G3061591
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Decimal Equivalent
0.3320
Drill Size
Q
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4816IW
Zoro #
G3061591
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Q
Outside Dia.
3/4 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
Q (0.3320)
Size - Decimal
53/64 in - 0.8281
Details
Decimal Equivalent
0.3320
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Measurement System
Letter
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.