Drill Bushing, Type P, Drill Size Q
Mfr # P4822IW
Zoro # G3061235
product price: $8.39
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.3320
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4822IW
Zoro #
G3061235
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/8 in
Outside Dia.
3/4 in
Drill Size
Q
Size- Decimal
Q (0.3320)
Inside Dia.
Q
Size - Decimal
55/64 in - 0.8594
Details
Decimal Equivalent
0.3320
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.