Zoro Homepage

Drill Bushing, Type P, Drill Size Q

  • Mfr # P4828IW

  • Zoro # G3060891


product price: $9.99
/ea

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
Q
Size- Decimal
Q (0.3320)
Head Material
High Speed Steel
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4828IW
Zoro #
G3060891
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
Q
Size- Decimal
Q (0.3320)
Outside Dia.
3/4 in
Inside Dia.
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
6.00mm - 0.2362

Details

Head Material
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.3320
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.