Drill Bushing, Type P, Drill Size Q
Mfr # PT3616IW
Zoro # G3093085
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Size
Q
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT3616IW
Zoro #
G3093085
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Q
Inside Dia.
Q
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
9/16 in
Overall Length
1 in
Size- Decimal
Q (0.3320)
Size - Decimal
#29 - 0.1360
Details
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.3320
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.