Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size Q

  • Mfr # PT364IW

  • Zoro # G3092997


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Finish
High Speed Steel
Size- Decimal
Q (0.3320)
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT364IW
Zoro #
G3092997
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Q (0.3320)
Outside Dia.
9/16 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
Q
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
Q
Size - Decimal
#29 - 0.1360

Details

Finish
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.3320
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.