Drill Bushing, Type P, Drill Size Q
Mfr # PT365IW
Zoro # G3092936
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Finish
High Speed Steel
Inside Dia.
Q
Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT365IW
Zoro #
G3092936
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
Q
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
Q (0.3320)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
9/16 in
Drill Size
Q
Overall Length
5/16 in
Size - Decimal
#3 - 0.2130
Details
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3320
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Letter
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.