Drill Bushing, Type P, Drill Size Q
Mfr # PT368IW
Zoro # G3092726
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Outside Dia.
9/16 in
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT368IW
Zoro #
G3092726
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
9/16 in
Size- Decimal
Q (0.3320)
Inside Dia.
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
Q
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#30 - 0.1285
Details
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.3320
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.