Drill Bushing, Type P, Drill Size R
Mfr # P4012IZ
Zoro # G3101966
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Heat Treatment
Through Hardened
Inside Dia.
R
Decimal Equivalent
0.3390
Material
52100 Thru Hardened
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4012IZ
Zoro #
G3101966
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
R
Drill Size
R
Overall Length
3/4 in
Size- Decimal
R (0.3390)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Size - Decimal
#6 - 0.2040
Details
Heat Treatment
Through Hardened
Decimal Equivalent
0.3390
Material
52100 Thru Hardened
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.