Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size R

  • Mfr # P4822IZ

  • Zoro # G3061217


product price: $8.39
/ea

Key Features

Drill Size
R
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4822IZ
Zoro #
G3061217
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
R
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
R (0.3390)
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
R
Outside Dia.
3/4 in
Size - Decimal
55/64 in - 0.8594

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Decimal Equivalent
0.3390
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Letter
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.