Drill Bushing, Type P, Drill Size R
Mfr # P488IZ
Zoro # G3087756
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Letter
Inside Dia.
R
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P488IZ
Zoro #
G3087756
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
R
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Drill Size
R
Size- Decimal
R (0.3390)
Overall Length
1/2 in
Size - Decimal
#69 - 0.0292
Details
Measurement System
Letter
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3390
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.