Drill Bushing, Type P, Drill Size R
Mfr # PT3610IZ
Zoro # G1834239
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3390
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT3610IZ
Zoro #
G1834239
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
5/8 in
Size- Decimal
R (0.3390)
Drill Size
R
Outside Dia.
9/16 in
Inside Dia.
R
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#28 - 0.1405
Details
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3390
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.