Zoro Homepage

Drill Bushing, Type P, Drill Size R

  • Mfr # PT3612IZ

  • Zoro # G3093189


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Inside Dia.
R
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3612IZ
Zoro #
G3093189
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
R
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/4 in
Outside Dia.
9/16 in
Size- Decimal
R (0.3390)
Drill Size
R
Size - Decimal
#28 - 0.1405

Details

Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.3390
Measurement System
Letter
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.