Drill Bushing, Type P, Drill Size R
Mfr # PT366IZ
Zoro # G3092820
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material - Machining
High Speed Steel
Inside Dia.
R
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT366IZ
Zoro #
G3092820
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
R
Drill Size
R
Outside Dia.
9/16 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
R (0.3390)
Size - Decimal
#3 - 0.2130
Details
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.3390
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.