Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size S

  • Mfr # P4012JE

  • Zoro # G3101920


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drill Size
S
Heat Treatment
Through Hardened
Inside Dia.
S
Measurement System
Letter
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4012JE
Zoro #
G3101920
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
S
Overall Length
3/4 in
Inside Dia.
S
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
S (0.3480)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Size - Decimal
#6 - 0.2040

Details

Heat Treatment
Through Hardened
Measurement System
Letter
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.3480
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.