Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size S

  • Mfr # P4016JE

  • Zoro # G3084685


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Head Material
High Speed Steel
Material
52100 Thru Hardened
Inside Dia.
S
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4016JE
Zoro #
G3084685
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
S
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Drill Size
S
Size- Decimal
S (0.3480)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/4 in - 0.2500

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Letter
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.3480
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.