Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size S

  • Mfr # P405JE

  • Zoro # G3069221


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Size- Decimal
S (0.3480)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P405JE
Zoro #
G3069221
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
S (0.3480)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
S
Inside Dia.
S
Overall Length
5/16 in
Size - Decimal
31/64 in - 0.4844

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3480
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.