Zoro Homepage

Drill Bushing, Type P, Drill Size S

  • Mfr # P4816JE

  • Zoro # G3061549


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Size
S
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816JE
Zoro #
G3061549
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
S
Overall Length
1 in
Inside Dia.
S
Size- Decimal
S (0.3480)
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
53/64 in - 0.8281

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.3480
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Letter
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.