Drill Bushing, Type P, Drill Size S
Mfr # P4822JE
Zoro # G3061165
product price: $8.39
/eaKey Features
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.3480
Bushing Type
Headless Press Fit
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4822JE
Zoro #
G3061165
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/8 in
Drill Size
S
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Inside Dia.
S
Size- Decimal
S (0.3480)
Size - Decimal
55/64 in - 0.8594
Details
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.3480
Bushing Type
Headless Press Fit
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.